Wheelie Bin with Flat Lid


£569.99 Inc VAT (20%)

See 2 Product Variants
£569.99

Description


Description unavailable

Feature Attributes

Width:
1400 mm
Height:
1330 mm
Weight:
67 kg
Depth:
1090 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome