Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Sacks
Black Refuse Sacks
By Cromwell Polythene
Capacity
Select
See all variants from
£35.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£35.99
Description unavailable
Feature Attributes
Material:
Recycled Materials
Colour:
Black
Type:
Heavy Duty Refuse Sacks
Width:
737 mm
Maximum Weight Capacity:
15kgkg
Duty:
Medium Duty
More attributes