Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Chsa Compactor Sacks
By Cromwell Polythene
Reset
Clear All
Colour
Select
Thickness
Select
See all variants from
£20.99
Inc VAT (20%)
12.5% off
1
Add to basket
Add to quotation
See all variants from
£20.99
Description unavailable
Feature Attributes
Capacity:
140 L
Colour:
Black
Width:
864 mm
Type:
Compactor Sacks
Material:
Recycled Material
Maximum Weight Capacity:
20kgkg
More attributes