0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Racking Waste Sacks


£36.99 Inc VAT (20%)

See all variants from £36.99

Description

Racksack
Designed for most racking and shelving systems between 900mm and 1100mm. When hung it has a large open mouth to easily receive waste, yet its tapered design enables it to hardly encroach into the floor area.
'S' locator fixing (supplied) means it can be can be hung over or hooked onto any substrate. Made from tough waterproof polyester with three strong handles.
Dimensions (H x W): 1000 x 920mm
Colour: blue.

Images are for illustration purposes only

Feature Attributes

Colour:
Blue
Dimensions:
1000mm x 920mm
Material:
Polyester
Height:
1000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome