Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Racksack, Capacity 160 L, Blue
By Beaverswood
2 Variants From
£82.99
Inc VAT (20%)
See 2 Product Variants
£82.99
Description
Description unavailable
Feature Attributes
Colour:
Blue
Capacity:
160 L
Material:
Plastic
Product Type:
Special Waste Sacks
Supplied:
Assembled
Height:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome