Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Standard Sack Medium Duty
By Purely Smile
Reset
Clear All
Colour
Select
See all variants from
£41.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£41.99
Description unavailable
Feature Attributes
Type:
Refuse Sacks
Capacity:
15 kg
Material:
Recycled Cable Insulation
Volume:
90 L
Pack Size:
200
Form:
Colour Coded
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome