Aero 26-21PC Wet & Dry Vacuum


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

The Kew Nilfisk Alto Aero 26-21PC Professional Wet & Dry Vacuum with auto power tool take off (Max 1800 watt), exhaust air blow function, 25l polypropylene canister with lifting handle and a Push & Clean semi automatic filter cleaning system for longer operating times. The vacuum has an on board storage for tube, hose, cable and accessories. Supplied with: 1 x Washable PET Cartridge Filter, 1 x Fleece Filter Dust Bag, 1 x 3.5m x 36mm Suction Hose, 1 x 2 Piece Stainless Steel Suction Tube, 1 x Wet & Dry Floor Nozzle, 1 x Universal Nozzle, 1 x Brush Nozzle, 1 x Crevice Tool and 1 x Power Tool Adaptor With Suction Regulator. Specifications: Input Power: 1,250W.Power Take Off: 1,800W.Capacity: Wet/Dry: 25L.Air Flow Rate: 3,600 L/min.Vacuum: 210/21 mbar/KPA.Working Sound Level: 64 DB-A.Dimensions: 375 x 390 x 530mm.Weight: 9kg.

Feature Attributes

Capacity Wet/Dry:
25/25 L
Power Input:
1250 W
Dry Capacity:
25 L
Type:
PET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome