ASA 30 M PC All-Purpose Vacuum


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description

The Metabo ASA 30 M PC All-Purpose Vacuum built for liquids and dry solids with commercial registration. Integrated PressClean filter cleaning allows for versatile application. Manually clean the filter using strong air flow by activating the switch on the extraction unit during breaks. Ideal for mobile use due to low weight and compact construction. It can also be used as an extractor for power tools and to clean construction sites, workshops etc. Fitted with a power socket for a power tool use. The vacuum will automatically start/shut down when attached to a power tool. Certified in accordance with EU standard for M class dust. For added safety there is a suction stop when vacuuming liquids, once the maximum fill level is reached the vacuum automatically turns off. An automatic trailing mechanism empties the suction hose completely. There is also a warning signal on shortfall of the minimum volume flow to protect the user. Easy transport thanks to cable and hose bracket as well as having a case for pipes and nozzles. You can also attach metaBOXes to the vacuum cleaner for easy change of location. Supplied with: 1 x Quick Antistatic Suction Hose (Ø 32mm, 4m).1 x Quick Coupling Bush Ø 28/35mm.1 x Quick Coupling Bush Ø 40/45mm.1 x Quick Premium Handle Adaptor.3 x Chrome-plated Suction Tubes.1 x Fleece Filter Bag.1 x Crevice Nozzle.1 x Floor Nozzle (360mm wide).1 x Suction Nozzle (120mm wide).1 x Brush Nozzle.1 x PE Disposal Bag. Specifications: Input Power: 1,200W.Capacity: Wet/Dry: 30 litres.Max. Air Flow: 4,200 L/min.Filter Surface: 3500cm².Suction Hose Diameter: 32mm.Hose Length: 4m.Cable Length: 8m.Weight: 10.8kg.

See full description

Feature Attributes

Power Input:
1200 W
Capacity Wet/Dry:
30 L
Dry Capacity:
30 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome