Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Wet Dry Vacuums
Cordless Wet & Dry Vacuum Kit 20V 4Ah SV20 Series
By Sealey
Reset
Clear All
Supply Voltage
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description
Description unavailable
Feature Attributes
Drum Size:
10 L
Maximum Vacuum Pressure:
10kPa
Filter Type:
Hepa
Motor Power:
150 W
Air Flow:
37.8m/hr
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome