GAS 35 M AFC Professional M-Class Wet & Dry Vacuum


£739.99 Inc VAT (20%)

See 2 Product Variants
£739.99

Description

Bosch GAS 35 M AFC Professional M-Class Wet & Dry Vacuum. Automatic filter cleaning technology guarantees sustained, powerful suction and enables a very fast work progress. The dust extractor has an M-class dust extractor certification in accordance to EU standards, ensuring enhanced user protection. It also features an extremely powerful 1,380W suction turbine, providing 254 mbars of very high vacuum pressure for the best extraction results. This dust extractor is intended for wet and dry vacuuming. Compatible with the Bosch Click & Clean System. Supplied with: 1 x Antistatic Hose with Power Tool Adaptor 5m x 35mm Ø.3 x 0.35m Chrome-plated Suction Tube, 35mm Ø.1 x Floor Nozzle Set, 35mm Ø.1 x Crevice Nozzle, 35mm Ø.1 x Elbow.1 x PES Flat-pleated Filter.1 x Disposable Bag. Specifications: Input Power: 1,200W.Tank Capacity: Wet 19.2 litre, Dry 35 litre.Max. Airflow Rate (Turbine): 74 l/s.Max. Vacuum Pressure (Turbine): 254 mbar.Filter Surface Area: 6,150cm².Suction Hose Nominal Width: 35mm.Weight: 12.4kg.

Feature Attributes

Type:
M Class
Dry Capacity:
35 L
Power Input:
1200 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome