VC2012L L-Class Wet & Dry Vacuum


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

The Makita VC2012L Wet & Dry Vacuum is L-Class Rated, removes 99% of dust with limit value for occupational exposure >1.0mg/m3. Suitable for processes involving mica, china clay, gypsum.Fitted with a washable PET cartridge filter protecting the turbine by holding back fine dust and debris. Its fleece filter bag allows you to pick up most debris without damaging the filter bag. Innovative push and clean system, so it only takes seconds to clean the filter. The motor head has a flat top with areas ideal for tool deposit. There is also an integrated carry handle which makes lifting and tilting of container easy and convenient.The 240V Version (VC2012L/2) has a Power Tool Take Off (2,000W) feature with an automatic on/off function, so the machine activates when a connected power tool is used. Specifications: Input Power: 1,000W.Capacity Wet/Dry: 12/20 litres.Max. Air Flow: 3.6 m³/min.Max. Sealed Suction: 21.0 kPa.Hose (Length x Ø): 3.5m x 32mm.Protection Level: IP24.Weight: 8kg.

Feature Attributes

Capacity Wet/Dry:
12/20 L
Power Input:
1000 W
Dry Capacity:
12/20 L
Type:
L Class

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome