VC3012M M-Class Wet & Dry Vacuum


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

The Makita VC3012M Wet & Dry M-Class Dust Extractor will remove 99.9% of dust with a Limit Value for occupational exposure > 0.1 mg/m³. It is suitable for processes involving mica, china clay, gypsum, wood dust (softwood and hardwood) and silica dust. It uses a simple push and clean system and it takes just seconds to clean the filter. The washable PET cartridge filter protects the turbine by holding back fine dust and debris.The robust plastic body has 2 wheels and 2 castors for excellent stability and mobility. Internally there is an air flow sensor that beeps when air flow is reduced by a clogged filter, full tank etc. The motor head design integrates an area for tool storage during use and transportation. There is an innovative hose storage solution and two clamps on the backside of the tool box. Floor nozzles and extension tubes can be fixed onto the body for convenient storage.The 240 Volt version features an automatic on/off function; the machine activates when a connected power tool is used. This is NOT available on 110 Volt version.Approved for Dust Classes M in accordance with the EU standard Compact size. Supplied with: 1 x Hose 4.0m x 32mm, 2 x Adaptors, 1 x Fleece Filter Bag, 1 x Disposal Bag, 1 x Power-Tool Box and 1 x Crevice Nozzle. Specifications: Input Power: 110V: 1,000W, 240V: 1,200W.Power Take Off: 240V Version: 1,800W.Capacity: Wet: 19 litres, Dry: 23.5 litres.Max. Air Flow: 3.2-3.7m³/min.Weight: 10.0kg.

Feature Attributes

Capacity Wet/Dry:
19/23.5 L
Type:
M Class
Dry Capacity:
19/23.5 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome