Concentrated Window And Glass Cleaner, 1 L, Mixing Ratio 1 - 100, Green, 5 L Or More

Concentrated Window And Glass Cleaner, 1 L, Mixing Ratio 1 - 100, Green, 5 L Or More

Order Code: ZT2687996S

£31.99 Inc VAT (20%)


Description

Concentrated window and glass cleaner, 1 l, mixing ratio 1:100, green, 5 l or more. Supplied = assembled. Area of application = surface cleaning, cleaning industry, sanitary equipment. Model = concentrate. Contents = 1 l. Weight = 1.06 kg. pH value = 6, 5 - 7, 2. Hazard class = GHS07. Product type = glass/monitor cleaners. Very high yield and environmentally friendly. Concentrate: simply add to water. Effective: high cleaning capacity. This high yielding window cleaning detergent comes as a concentrate with a mixing ratio of 1:100.

See full description
Specifications for Concentrated Window And Glass Cleaner, 1 L, Mixing Ratio 1 - 100, Green, 5 L Or More
  • Product Type
    Glass/Monitor Cleaners
  • pH Value
    6.5 - 7.2
  • Hazard Class
    GHS07
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome