Glass, Window And Plexiglass Cleaner, Capacity 0.48 L, Pack Of 5, pH Value 8.5 - 9.0

Glass, Window And Plexiglass Cleaner, Capacity 0.48 L, Pack Of 5, pH Value 8.5 - 9.0

Order Code: ZT2688386S

£73.99 Inc VAT (20%)


Description

Glass, window and plexiglass cleaner, capacity 0.48 l, pack of 5, pH value 8.5 - 9.0. Supplied = assembled. Contents = 0.48 l. Weight = 0.48 kg. pH value = 8, 5 - 9, 0. Weight per item = 0.1 kg. Product type = glass/monitor cleaners. Maximum cleaning performance. Streak-free shine. Suitable for glass and plastic surfaces. No ammonia. Gentle on the skin. The glass cleaner not only cleans windows and mirrors without leaving any streaks, but also surfaces made of plastic. The mild formula prevents stress corrosion and clouding. Even greasy precipitation is completely removed. The SRE glass cleaner ensures all panes of glass and other surfaces sparkle with an immediate shine. The tried and tested functional principle of the intelligent fluids strips off any dirt in a two-step process: - Penetration, infiltration and fragmentation of layers of dirt - Stripping, enclosure and removal of the fragments

See full description
Specifications for Glass, Window And Plexiglass Cleaner, Capacity 0.48 L, Pack Of 5, pH Value 8.5 - 9.0
  • Product Type
    Glass/Monitor Cleaners
  • Pack Quantity
    5
  • pH Value
    8.5 - 9.0
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome