Master Rubber 18" 45cm 12xRubbers
Hover to enlarge the image

Master Rubber 18" 45cm 12xRubbers

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%

Product Description

Ettore Master Rubber 18" 45cm.



The World Famous Ettore Master Rubber is a top quality window cleaning rubber.



The Master rubber is one of the original rubbers and has be tried a tested by generations of window cleaners.

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Colour
Black
Product Type
Replacement Rubbers
Size
45cm / 18"
Material
Natural Rubber
Applications
Window Cleaning
Length
18in

£82.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome