Window Cleaning Set, Washer, Wiper, Bucket, Telescopic Rod, Scraper, Glass Cleaner
Hover to enlarge the image

Window Cleaning Set, Washer, Wiper, Bucket, Telescopic Rod, Scraper, Glass Cleaner

Order Code:
MPN:

Product Description

Window cleaning set, washer, wiper, bucket, telescopic rod, scraper, glass cleaner. Supplied = assembled. Material = plastic, leather, metal. Scope of delivery = 1 window washer, 1 window wiper, 13 litre bucket, 1 window leather, 1 telescopic rod, 1 safety scraper and 1 litre of glass cleaner. Product type = cleaning sets. Weight = 3.5 kg. For easy and efficient cleaning of all glass surfaces. The set consists of window washer and window wiper, width 350 mm, rectangular 13 litre bucket with hooks, high quality window leather, 3-part telescopic rod, safety scraper and 1 litre of glass cleaner.

Specifications
Material
Plastic, Leather, Metal
Product Type
Cleaning Sets
Supplied
Assembled
Applications
Window Cleaning
Capacity
13L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome