EPLA Natural White 750g


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description

An engineering-grade PLA filament, with performance comparable to ABS. Features a heat resistance of 95°C< (after annealing) and the ability to print at speeds up to 120mm/s.

Feature Attributes

Product Type:
PLA Filament
Colour:
Natural White
Weight:
750 g
Material:
PLA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome