APC Smart UPS SRT 2200VA 230V Smart-UPSTM On-Line provides high-density, double-conversion, online power protection for servers, voice/data networks, medical labs, and light industrial applications. The Smart-UPS On-Line is capable of�supporting loads from 2. 2�kVA � 10�kVA in a rack/tower convertible chassis. The 6�kVA, 8�kVA, and�10�kVA models feature unity�output power factor enabling them to support power-hungry blade servers or heavily loaded equipment racks. �When business-critical systems require runtime in hours, not minutes, Smart-UPS On-Line can be configured with multiple battery packs to meet aggressive runtime�demands. The included PowerChuteTM Network Shutdown management software provides unattended graceful shutdown of network operating systems. Models 5�kVA to 10 kVA include an integrated network management card for remote management. The entire Smart-UPS On-Line family provides value to customers with demanding power conditions, including a very wide input voltage window, extremely tight output voltage regulation, frequency regulation, internal bypass, and input power factor�correction.