DCB094K 18V USB Battery Charger Powerbank & Cable 240V

Order Code: ZT3447142S

£129.99 Inc VAT (20%)

Currently unavailable

Description

Versatile Charging Options for Your Power Needs with the Dewalt DCB094K
Introducing the Dewalt DCB094K XR Portable Charger, a game-changer in power versatility. With this 5A USB power delivery kit, you can transform any 18V XR Dewalt battery into a portable charger, providing you with unmatched flexibility. Charge a wide array of devices such as tablets, laptops, phones, speakers, and earphones, giving you the power you need, wherever you go. The USB-C port offers power delivery of up to 100W, empowering you to charge both Dewalt batteries and various personal devices swiftly and efficiently. For on-the-go usability, a removable belt clip is included, allowing you to easily carry the charger wherever you need it. The package includes a USB C Cable and a power adaptor, ensuring you have everything you need to power up your devices.

Features:
Charges all Dewalt 18V and FlexVolt Batteries
The USB-C port charges Dewalt batteries and a range of personal devices up to 100W
USB 2-Way Power Delivery Charging
DC output for charging devices directly without having to go through a transformer
Supplied with a USB C cable, and 1 power adapter
Removable belt clip
Charging indicator
USB-A port supports mobile device charging up to 12W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome