SEALED Power X-Change PLUS Battery


£129.99 Inc VAT (20%)

See 2 Product Variants
£129.99

Description

The Einhell SEALED Power X-Change PLUS Battery is waterproof and dustproof in accordance with protection class IP57. Thanks to the integrated short-circuit protection via an extra contact on the battery receptacle, the sensor system detects contact with water and switches off the electronics. This ensures even if the battery has been completely immersed in water, it can continue to be used once it is dry. It provides 100% more power for maximum performance in all applications, along with a 13% more compact design and 10% reduction in weight. In addition, our PLUS technology delivers extra power for intensive tasks. Furthermore, the high-quality battery does not suffer from the memory or self-discharge effects most batteries do, meaning it can deliver consistent, high power. The process-controlled ABS active battery management system continuously monitors the battery parameters using its integrated microprocessor. This ensures maximum safety, optimal device performance, maximum runtime and maximum service life. You can check the current charge status via the 3-stage LED indicator. The design of the housing makes it resistant to corrosion and mechanical impact. Its rubber coating gives the battery high impact protection and ensures a good grip. Thanks to the recessed grip, it can be easily removed from all units. Part of the multifunctional and infinitely combinable Power X-Change battery system from Einhell. Provides power and endurance for all cordless power tools across the entire product family covering the garden and workshop sector.

See full description

Feature Attributes

Voltage:
18 V
Battery Voltage:
18 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome