Quantity | Price | Discount |
---|---|---|
1 - 4 | £29.99 | 0% |
5 - 9 | £28.79 | 4% |
10 + | £27.59 | 8% |
NIKKAI SKU: MAP643 Barcode: 5026686003710 MPN: 346PAM
Features
2x USB-A 3.0 Super Speed Charging and data transfer up to 5Gbps
HDMI 4K Ultra HD
1x USB-C High Speed Power Delivery Charging port
1x USB-C Data port
SD & MicroSD card reader
Expand the connectivity of your MacBook Pro, Chromebook or other USB-C enabled laptop. The Nikkai USB-C Multiport Hub to 2x USB-A 3.0/HDMI/2x USB-C/SD & MicroSD Card Reader lets you add USB-A, HDMI and USB-C ports plus an SD & MicroSD Card Reader slot through your laptops USB-C port.
With two USB-A 3.0 ports you can connect existing peripheral devices, like your mouse or flash drive. Using the HDMI port (with audio) , you can easily connect a high-resolution monitor and gain access to more screen space. The adapter has two USB-C ports, one that supports Power Delivery for High Speed Charging and one for Data transfer. It also features an SD & MicroSD card reader slot so you can access all of your multimedia content.
The versatile multiport hub is compact and lightweight, so it's easy to tuck into your laptop bag. It consolidates multiple ports into a single adapter, which means you dont need to bring along multiple single-function adapters.