Quantity | Price | Discount |
---|---|---|
1 - 4 | £18.49 | 0% |
5 + | £17.57 | 5% |
PROSOUND SKU: MAP651 Barcode: 5055189039940 MPN: 156PAM
Features
Wireless microphone
Highly sensitive for crystal clear reception
Long range of 20m
USB-C connector
Ideal for streaming, interviews or vlogging on YouTube, Facebook or TikTok
The ProSound Wireless Microphone and USB-C Receiver for Smartphones is a wireless lavalier microphone that clips onto your collar. Simply plug the receiver port into your device and it will automatically connect. Plug and play, no app required.
The microphone is highly sensitive for crystal clear reception. Sound can be captured at a range of 20m, helping you record or shoot video clearly from a distance.
The USB-C connector makes this microphone compatible with a wide range of devices on the market, including smartphones, computers, sound cards, cameras and camcorders. Ideal for streaming, interviews or vlogging on YouTube, Facebook or TikTok.