Instax Mini Heart Sketch Photo Film


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

Show the love with Fujifilm Instax Mini Heart Sketch Photo Film! The film features 10 love-heart designs in hand-drawn style to show the people in your photos how much they mean to you. Each pack contains ten sheets designed with love-heart patterns of various sizes and types. Users can enjoy INSTAX prints of different designs each time they take a photo. This is perfect for use on St Valentines Day or at other memorable events. The film is compatible with all FUJIFILM INSTAX Instant Mini Cameras and Mini Smartphone Printers. Develops instantly Press the shutter, capture the moment and watch the photo develop in front of your eyes! Hi-Speed ISO 800 with superb grain quality, Instax Mini Heart Sketch Film ensures vibrant colours and natural skin tones. Credit-card size 5.4 cm x 8.6 cm (film size) The unique credit-card sized film is easy to carry in your purse or wallet and has white borders to frame your images. Leave them blank or personalize with a fun message. Easy-to-Load Cartridge designed and labelled for easy loading and filled with film for 10 credit-card sized instant prints. Highly Stable - The film emulsion performs at temperatures as low as 5C and as high as 40C. For use with all INSTAX Mini Instant Cameras and Smartphone Printers.

Feature Attributes

Product Type:
Photo Film
Film Size:
5.4 cm x 8.6 cm