XL Lfd Mount For Logitech Meetup

Order Code: ZT1520614S

£139.99each Inc VAT (20%)
£279.98 minimum order value

Minimum order quantity: 2.

Description

Logitech XL TV Mount for MeetUp. Product type: Monitor mount, Product colour: Black, Packaging content: TV mount Mounting hardware User documentation. Width: 83 mm, Depth: 16 mm, Height: 700 mm. Package width: 89 mm, Package depth: 415 mm, Package height: 42 mm. Master (outer) case width: 139 mm, Master (outer) case length: 193 mm, Master (outer) case height: 434 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome