DZ13 Digital Camera 13MP Cmos Sensor HD Video Wide Angle Lens - Camera + Sandisk 64GB MicroSD Card + System Bag
Hover to enlarge the image

DZ13 Digital Camera 13MP Cmos Sensor HD Video Wide Angle Lens - Camera + Sandisk 64GB MicroSD Card + System Bag

Order Code:
MPN:

See all 2 variants |

Product Description

Discover the perfect companion for your photography needs with the Praktica DZ13 Compact Digital Camera. Combining over 70 years of optical expertise with modern technology, this sleek and lightweight camera delivers exceptional performance in a pocket-sized design.



Equipped with 13MP Dual Sony CMOS Sensors, the DZ13 captures stunningly sharp photos and Full HD 1080p videos with ease. Easily switch between a standard frame and a 120° wide-angle shot with the 18x digital zoom, perfect for capturing everything from expansive landscapes to detailed close-ups. The built-in selfie mirror and adjustable self-timer make it simple to take perfect selfies and group photos every time.



Enjoy easy viewing and playback on the 2.8'' LCD screen, while the microSD card compatibility (up to 512GB) ensures ample storage for all your memories. Powered by a 1200mAh rechargeable battery, the camera charges quickly via the included USB-C cable, giving you more time to create and less time worrying about power.



Designed with both functionality and style in mind, the DZ13 features a textured white body for a secure grip and a chic look. Weighing just 101.5g and measuring 55x100x10mm, it’s easy to carry wherever you go. Backed by UK-based customer support, Praktica continues its legacy of reliability and innovation since 1949.



Key Features:

13MP Dual Sony CMOS Sensors for vivid, high-quality photos

18x digital zoom with a FOV from 60°-120° wide-angle lens

Full HD 1080p video recording at 30fps with built-in microphone

Selfie mirror and adjustable self-timer (2, 5, or 10 seconds)

2.8" LCD screen

Supports microSD cards up to 512GB (sold separately)

Pocket sized compact camera 55x100x10mm (HxWxD)

Lightweight only 101.5g

Built in 1200mAh Li-Ion battery with USB-C charging



What's in the Box:

Praktica DZ13 Camera

USB-C Charging Cable

Pouch & Wrist Strap

User Manual



Specifications:

Image Sensor: 13MP CMOS Sensor/64MP interpolation

Lenses: F1.8, Field of view per lens: 120° and 60°

Zoom: 18x Digital Zoom

Image Resolution: (64MP) 9200 x 6900 pixels (interpolated)
(48MP) 8000 x 6000 pixels (interpolated)
(36MP) 6912 x 5184 pixels (interpolated)
(30MP) 6400 x 4800 pixels (interpolated)
(24MP) 5600 x 4200 pixels (interpolated)
(20MP) 5200 x 3900 pixels (interpolated)
(16MP) 4608 x 3456 pixels (interpolated)
(12MP) 4000 x 3000 pixels
(8M) 3264 x 2448 pixels
(7M HD) 3648 x 2048 HD
(5M) 2592 x 1944 pixels
(3M) 2048 x 1536 pixels
(1M) 1280 x 960 pixels

Video Resolution: 4K (10fps) , 2.7K (30fps) , 1080P (30fps) , 720P (30fps) , VGA (30fps)

Video File Format: AVI/Motion-JPEG

Shutter Control: Electronic Shutter

Shutter Speed: 1/2 ~ 1/2000 sec

Auto-focus: 0.04m to infinity

ISO: Auto/100/200/400

Exposure: +3.0 EV ~ -3.0 EV in 1.0EV increments

White Balance: Automatic/Daylight/Cloudy/Incandescent/Fluorescent

Effects: Normal/B&W/Sepia/Red/Green/Blue/Sunset/Warm Cool/Over Exposure/IR/Binary/Vivid/Undertone/Dog Eye Aibao/Gothic/Japan Style//LOMO/Negative

Mode: Auto/Continuous/Night/Portrait/Landscape/Backlight Sport/Party/Beach/High Sensitivity

Fill Light: 3W TIR optical fill light lamp

Self-timer: 2/5 or 10 sec delay

LCD Display: 2.8 Inch IPS LCD

Built-in Features: Built-in Microphone, Speaker and PC Camera

External Memory: Micro SD Card (up to 512GB)

PC Interface: USB 2.0

Working Temp: -20C° ~ 50C°

Storage Temp: -30℃ to +60℃

Dimensions: 55 x 100 x 10 mm

Weight: 101.5g Battery

Battery: Built in 1200mAH Li-Ion Battery

Supported O/S: Microsoft Windows XP, Vista, win7 above,Apple Mac10.5.8 above

Warranty: 1 Year

Specifications
Weight
101.5g
Dimensions
55 x 100 x 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome