Eos R5 C Cinema EOS Full Frame Mirrorless Camera - Body Only

Order Code: ZT4190711S

£4,999.99 Inc VAT (20%)


Description

Canon EOS R5 C Cinema EOS Full Frame Mirrorless Camera Body Only
CANON SKU: CAN3382 Barcode: 8714574670720 MPN: 5077C007

Features
45 megapixels
3:2 Full Frame CMOS sensor
Built in Wi-Fi & Bluetooth
Shoot high-resolution 20fps (electronic) and 12fps (mechanical) images
8K Cinematic Full Frame video recording
Shoot incredible 8K movies and capture rich, detailed 45MP stills, all from the beautifully compact Canon EOS R5 C Cinema EOS Full Frame Mirrorless Camera; a camera that combines the best of Cinema EOS with all the advantages of the EOS R-series. Its ready for anything are you?

8K Cinematic Full Frame video
Capture incredible detail with low-noise thanks to a full-frame sensor delivering 8K video recording up to 30fps (or 60fps with an external power supply) , oversampled 4K/Full HD content and captivating 4K slow-motion up to 120fps.

Incredible 45 Megapixel stills
The EOS R5 C provides cutting-edge still image performance with exceptional clarity, low noise and wide dynamic range, with burst speeds up to 20fps and ISO sensitivity as high as 51, 200 ISO.

Lens flexibility with the RF Mount
Featuring the RF mount, the EOS R5 C is compatible with an extensive range of optics including cutting-edge RF lenses, as well as EF or Cinema Lenses via the EF-EOS R Mount Adapters. Advanced 5-axis Electronic IS helps to achieve smooth and stable professional footage.

Fast, accurate and reliable focusing
Experience Canons ground-breaking Dual Pixel CMOS AF technology, with Eye AF and EOS iTR AF X for precise focus tracking, even when a subject is looking away from the camera. The innovative Dual Pixel Focus Guide even assists operators when focusing manually to achieve pin-sharp footage.

Extensive professional recording formats and tools
Choose from a wide range of recording formats including three Cinema RAW Light options as well as XF-AVC and MP4. Capture extended dynamic range with Canon Log 3, PQ and HLG recording, while utilising professional tools such as Waveform Monitor and False Colour.

A compact, lightweight design with active cooling
The EOS R5 C is a compact and lightweight Cinema EOS camera, featuring an OLED viewfinder, bright articulating LCD screen and 13 user assignable buttons. A new active cooling fan enables long duration recording, while its tough magnesium alloy body ensures professional durability.

Advanced connectivity
Equipped with a multi-function accessory shoe, the EOS R5 C provides options for XLR/stereo mic input, plus dedicated terminals for timecode, 3.5mm mic, headphones, micro-HDMI, flash sync, USB-C, as well as extensive software application support - The EOS R5 C is ready for anything.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome