Quality. Power. Speed. Capture razor-sharp detail with the Canon EOS R50 APS-C Mirrorless Camera and get the inimitable Canon look, thanks to brilliant all-round features. Your creative breakthrough awaits. High resolution 24.2MP sensor The APS-C sized sensor provides brilliant image quality and control over depth of field. Fine tune a professional look. It delivers high performance in low light. Select handheld night scene mode to take multiple images and merge them automatically into one clearer image. Dual Pixel CMOS Auto Focus II Dual Pixel CMOS Auto Focus II coupled with the powerful DIGIC X processor delivers swift subject detection and tracking. Fast and accurate, across 651 zones even near the edges of the frame. Dual Pixel CMOS AF II recognises and tracks more subjects with great speed, making focusing more reliable than ever. Rapid continuous shooting Capture more unmissable moments at 12fps. Switch up to 15fps when using silent electronic shutter. The choice is yours. UHD 4K 30p Video Discover a world of detail in motion, with oversampling from 6K for incredible true-to-life quality. Life in slow motion 120p full HD slow motion lets you slow down your video by 4 times to give a cinematic edge to your filmmaking. Enhanced streaming and video calls With USB connection you can easily use EOS R50 as a webcam for high-quality video calls or streaming. Simply plug and stream. Shoot all angles With the flexibility of the Vari-angle touchscreen LCD, you can work all the angles. High, low or flipped to face you. 100% view, zero distractions. Seamless Connectivity Break boundaries, not your flow. Transfer media files for instant sharing, using the Camera Connect app, while always-on Bluetooth and Wi-Fi connectivity enable easy remote shooting.