EPOS EXPAND Vision 1M USB Meeting Room Camera. Lens type: Wide-angle. HD type: 4K Ultra HD, Maximum video resolution: 3840 x 2160 pixels, Maximum frame rate: 30 fps. Field of view (FOV) angle: 103°. Mounting type: Clip, Product colour: Black