Survey Camera High-Level Inspection System

Order Code: ZT3377943S

£999.99 Inc VAT (20%)


Description

UP CLOSE, INSTANT IMAGES: The SurveyCam® System takes high-level inspection to a new level. This camera provides crystal clear images, up to 100M* distance.

RELIABLE AND SECURE TRANSMISSION: This 5" HD monitor offers a secure and reliable signal transmission and features camera-mounted LED lights for exceptional visibility, all from the safety of the ground.

IDEAL FOR OUTDOOR AND INDOOR SURVEILLANCE: Made to be used in a variety of different environments including outdoor cleaning, warehouse goods inspection, security/law enforcement, pest control, estate agents, infrastructure surveys and more.

FOR USE WITH TELESCOPIC POLES: The SurveyCam® is compatible with our Telescopic Poles, available in two different height options. Constructed of high modulus carbon fibre, the poles are rigid, compact AND lightweight. Ideal for easy transport and storage.

Getting “quality eyes on” high-level projects can be a difficult, time consuming and expensive project. The SurveyCam® inspection system combined with the SurveyCam® telescopic pole, gets you right to where you need to be – and see.

For instant access, along with the confidence and security of seeing what’s really going on, SurveyCam® is a great asset to your business.

Clear Close Ups – Consistent, Quality images to base decisions on.
Up to 100M distance – For eyes on, where access is restricted.
Instant Easy Access – No ladders, cherry pickers, or drones required.
Camera Mounted Lights – Clear visibility in dark locations, ideal for indoors.
Capture Images and video – Record and Share results immediately.
Secure Encrypted Signal – Constant, reliable and protected image transmission.
Easy to Use – Minimal training, no HSE certificates or drone license required.
Compact Storage – lightweight, portable and ready in an instance.

SurveyCam® is a high-level inspection system, consisting of a paired Camera and Monitor with integral rechargeable batteries. The set comes packaged in a protective photographic case complete with charging cables and pole fixtures.
SurveyCam® telescopic inspection poles are available in 32ft and 50ft. Sold separately, please select the required height from the drop down menu.

High Level, at Eye Level:
The 5” HD TFT LCD screen puts you clearly in the picture. View high contrast high-definition images in vibrant colours on the large screen. For poorly lit locations, the camera mounted LEDs with a 2M range, will instantly light up the inspected area, whilst the generous (& removable) sunshade, shields the screen from glare and rain showers. For close up confidence, the 3 x zoom feature allows you to focus on precise areas of interest.

Ideal for complex and detailed inspection projects, surveyCam® gives you access to, and clear information about, high level projects - so you can make informed decisions on what you can see.


All “Seasons” Monitor:
Engineered to cope with harsh working environments, the monitor is protected with a weatherproof case, with a detachable sunshade/rain hood along with an easy grip outer around the screen. With raised function buttons with clear icons, you can keep capture images and videos whilst keeping your gloves on, making it ideal for those cold and damp gutter clearing projects.

Attach to the telescopic hand grip, or for hands free, eye-level viewing simply clamp Surveycam to your Inspection pole, or gutter vacuum suction pole. Weighing in at just 255gms, the system is incredibly light weight with the integral rechargeable battery offering up to 3hrs of on-screen time.


High-Level Camera:
For instant pictures transmitted up to a range of 100m*, simply turn on the camera and elevate it to the inspection site. The manually adjustable 1/4 Inch image sensor lens coupled with the 2 LED lights are perfect for up close detail, such as reading bar codes, making it ideal for stock checking.
SurveyCam® Monitor Specifications:
Screen Size: 5 Inch TFT LCD
Display Resolution: 1280x720
Unobstructed Receive Range: 100 Metres
Zoom:   3 levels
Modulation Mode: GFSK
Power Supply: 5V (VDC)
Battery (integrated) : 2500mAh
Charge Time: 3 hours
Working Time (full Charge) : 3 Hours
Memory: T-Flash Card
Max.Memory Size: 64GB
Picture Format: 1 x JPEG
Video Format: 1280 x 720HD - MP4
Picture/Video Resolution: 720 Pixels
Operation Temperature: ℃/°F -10~+50 Centigrade/+14~+122 Fahrenheit
Dimensions: 150L x20D x 100H
Weight: 255 Grammes
Weather Proof Rating: IP64 for light showers
SurveyCam® Camera Specifications:
Image Sensor: 1/4 Inch JX-H62
Effective Pixels: 1280x720
View Angle: 45°
Transmission Frequency: Encrypted 2400~2483 MHz
Modulation Mode:  GFSK
Unobstructed Effective Range: 100 Metres
white LED light range: 2 Metres
Power Supply: 5V DVC
Battery (integrated) : 1200mAh
Charge Time: 2 Hours
Working Time (full charge) : 2.5 Hours (LED OFF)/2 (LED ON) hours
Operation Temperature: ℃/°F -10~+50℃/+14~+122°F
Dimensions: 60L x 40D x40H mm
Weight: 65 Grammes
Weather Proof Rating: IP64 for light showers
SurveyCam® Output:
Video: 1280x720HD When filming for longer periods, videos are automatically saved as 10 Minute video files. 15 Minutes filming would be saved as 1 x 10 minute/1 x 5 Minute videos.
Images: 1MP
SurveyCam® Photograpic Case:
Dimensions: 33cm L x 28cm W x 12cm H
Watertight seal around lid
Foam protected storage compartments
Secure double throw latches
Soft grip handle
Holes on either edge for padlocking
Injection Molded high quality Polypropylene

SurveyCam® Inspection System:
5 Inch HD Monitor

Antenna for Monitor
1 x 8GB TF card
Sunshade for Monitor.
Multi-Functional TF Card Reader
1 x wide base black bracket (monitor)
Telescopic Hand Grip
Camera

Camera Bracket
Plug Adaptor
In Car Adaptor
2 x USB Charging Cables
Protective Camera case

33cm L x 28cm W x 12cm H
Water resistant and lockable
Egg crate foam to lid/Cut to shape foam sections in the base.

SurveyCam® Inspection System:
Ideal for INDOOR and OUTDOOR high level Inspection projects.

Building & Maintenance: building inspections, insurance surveys, estate agents, pest control services,

o External Roof, gutter, chimney and solar panel inspection

o Internal Loft and attic space inspection

Wildlife: For wildlife conservation or for pest control

o Unobtrusive way to monitor nesting birds, bees and bats.

o Monitor pests, such as rats, pigeons, and insects (such as the oak processionary caterpillar, from a distance.

Transport & Highways:

• Bridges, archways and underpass inspection

• Aeroplane, bus and train inspection

Commercial Warehousing:

• Warehousing, high level stock checking and inventory control

Security projects:

• Military or law enforcement for high level property inspection

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome