Veho Cave 1080 Full HD IP Camera. Type: IP security camera, Placement supported: Indoor, Connectivity technology: Wireless. Mounting type: Desk, Product colour: Grey, Country of origin: China. Field of view (FOV) angle: 140°. Sensor type: CMOS, Optical sensor size: 25.4/2.7 mm (1/2.7") Fixed focal length: 2.8 mm