Smart WiFi Outdoor Bullet IP Camera 1080P HD

Order Code: ZT4069158S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Night Vision & Two-Way Audio: Check in on your home day or night from wherever you are. Allow you to say "hello" with your loved one and welcome guests whenever you want. With 65ft of night vision, your property is protected even when it's dark.
View Your World in HD: 1080p Video Resolution (1920*1080) , Built in 1.3MP High-Resolution Lens & IR Cut filter, provides nice, clear & colorful image in the daytime.
Motion Detective Alarm: Receive a notification on your smartphone when motion is detected on your camera. Download alert clips to your phone or computer easily with the app to save them forever.
IP66 Weatherproof Rating: Install this durable security camera wherever you need it most - indoors or outdoors. It comes with the highest IP rating available (IP66) So you can count on all-season security monitoring for years and years, even if the camera is directly exposed to the elements.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome