Lindy 100m USB 2.0 Cat.5 Extender. Type: Network transmitter & receiver, Maximum transfer distance: 100 m, Data transfer rate: 480 Mbit/s. Product colour: Black, Housing material: Plastic, Certification: CE, FCC, REACH, CP65. Output voltage: 5 V, Output current: 2 A. Width: 36 mm, Depth: 22 mm, Height: 69 mm. Package width: 200 mm, Package depth: 200 mm, Package height: 48 mm