Lindy 20m Active DisplayPort 1.2 Cable. Cable length: 20 m, Connector 1: DisplayPort, Connector 2: DisplayPort. Sustainability certificates: RoHS. Cable diameter: 7 mm, Quantity per pack: 1 pc (s) , Package type: Polybag