Katun 37664. Capacity: 5000 staples, Brand compatibility: Canon, Compatibility: Canon FINISHER- A1 Canon FINISHER- D1 Canon FINISHER- K1 Canon SADDLE FINISHER AB2 Canon SADDLE.. Width: 33 mm, Depth: 61.5 mm, Height: 34 mm. Quantity per pack: 3 pc (s) , Package type: Box