Lindy 38344. Type: Transmitter & receiver, Connectivity technology: Wired, Maximum transfer distance: 100 m. Transmitter video port type: HDMI, Transmitter local keyboard/mouse port type: USB. Receiver local video port type: HDMI, Receiver local keyboard/mouse port type: USB. AC adapter output voltage: 24 V, AC adapter output current: 1 A. Transmitter width: 17 cm, Transmitter depth: 8.8 cm, Transmitter height: 2 cm