Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
Lindy 4 Port USB 2.0 Hub. Host interface: USB 2.0, Hub interfaces: USB 2.0. Data transfer rate: 480 Mbit/s, Product colour: Black, Housing material: Plastic. Power supply type: DC, Input voltage: 5 V, Input current: 2.5 A. Width: 32 mm, Depth: 85 mm, Height: 11 mm. Package type: Polybag