Lindy 7 Port USB 3.0 Hub. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-A, Hub interfaces: USB 3.2 Gen 1 (3.1 Gen 1) Type-A, PC connection: USB 3.2 Gen 1 (3.1 Gen 1) Data transfer rate: 5000 Mbit/s, Product colour: Black, Housing material: Plastic. Power source type: USB. Weight: 112 g. Quantity per pack: 1 pc (s) , Package width: 153 mm, Package depth: 170 mm