Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £18.99 | 5% |
10 - 19 | £17.99 | 10% |
20 + | £16.99 | 15% |
Lindy 4 Port USB 3.0 Hub. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-A, Hub interfaces: USB 3.2 Gen 1 (3.1 Gen 1) Type-A. Data transfer rate: 5000 Mbit/s, Product colour: Black, Housing material: Aluminium, Plastic. Power supply type: USB. Width: 103 mm, Depth: 26 mm, Height: 18 mm. Package width: 174 mm, Package depth: 20 mm, Package height: 194 mm