Lenovo 500w Yoga Gen 4 82VQ - Flip design - Intel N-series - N100/up to 3.4 GHz - Win 11 Pro - UHD Graphics - 8 GB RAM - 128 GB SSD NVMe - 12.2" IPS touchscreen 1920 x 1200 - Wi-Fi 6 - slate grey - kbd: UK 82VQ0003UK