Lindy 50m Cat.6 4 Port HDMI & IR Splitter Extender. Type: Transmitter & receiver, Connectivity technology: Wired, Maximum transfer distance: 50 m. Transmitter video port type: HDMI, Transmitter local video port type: HDMI. Receiver local video port type: HDMI. AC adapter output voltage: 12 V, AC adapter output current: 2.5 A. Transmitter width: 11.8 cm, Transmitter depth: 25 cm, Transmitter height: 3.2 cm