Kensington A1010 Telescoping Desk Stand. Product type: Ceiling mount, Product colour: Black, Placement supported: Desk. Weight: 1.1 kg. Products per master (outer) case: 8 pc (s) , Master (outer) case gross weight: 9.5 kg, Master (outer) case length: 300 mm. Package width: 287 mm, Package depth: 195 mm, Package height: 42 mm