Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Accessories - Various
Add-on Desktop with Folding LiD, Height 95/275mm, WxD 495 X 495mm
By WOLF
See all variants from
£249.99
Inc VAT (20%)
See all variants from
£249.99
Description unavailable
Feature Attributes
Colour:
Light Grey
Product Type:
Accessories
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Height:
275 mm
Width:
495 mm
More attributes