Axe5400 Tri-Band Mesh Wi-Fi 6E System - Deco Xe75 Pro


£419.99 Inc VAT (20%)

See all variants from £419.99

Description

TP-Link AXE5400 Tri-Band Mesh Wi-Fi 6E System. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Tri-band (2.4 GHz/5 GHz/6 GHz) , Top Wi-Fi standard: Wi-Fi 6E (802.11ax) , Wi-Fi standards: 802.11a, Wi-Fi 5 (802.11ac) , 802.11b, Wi-Fi 6 (802.11ax) , 802.11g, Wi-Fi 4 (802.11n) , Wi-Fi 6E.. Processor frequency: 1.7 GHz, Firewall security: SPI Firewall, Parental control features: Bedtime, Custom profiles, Pause the Internet, Time rewards, Content filter, Family time, Time.. AC adapter input voltage: 100 - 240 V, AC adapter frequency: 50 - 60 Hz, AC adapter output voltage: 12 V. Width: 105 mm, Depth: 105 mm, Height: 169 mm

Feature Attributes

Type:
Network Routers
Wired/Wireless:
Wired
Colour:
White
Protocol:
IPv4, IPv6
Dual Band:
2.4GHz / 5GHz
Certification:
CE, FCC, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome