Cave Smart Home Starter Kit

Order Code: ZT3444938S

£139.99 Inc VAT (20%)


Description

Veho Cave Smart Home Starter Kit. Product colour: Black, Alert notification type: SMS, Operating frequency: 433.92 MHz. Central control unit interface: RF Wireless, Central control unit connectivity technology: Wi-Fi, Wi-Fi standards: 802.11b, 802.11g, Wi-Fi 4 (802.11n) Alarm decibels: 100 dB. Battery weight: 44.35 g, Battery capacity: 9 Wh. Package width: 157 mm, Package depth: 156 mm, Package height: 88 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome