Lindy HDMI & IR over 100Base-T IP Receiver. Type: AV receiver, Maximum resolution: 3840 x 2160 pixels, Cable types supported: Cat5e, Cat6. Operating voltage: 5 V, Input current: 1 A. Width: 100 mm, Depth: 65 mm, Height: 26 mm. Package width: 330 mm, Package depth: 243 mm, Package height: 72 mm. Cables included: IR sensor