EPOS IMPACT 1060T. Product type: Headset. Connectivity technology: Wireless, Bluetooth. Recommended usage: Office/Call center. Headphone frequency: 20 - 20000 Hz. Wireless range: 30 m. Weight: 171 g. Product colour: Black