EPOS IMPACT SDW 5035 - EU/UK/AUS. Product type: Headset. Connectivity technology: Wireless. Recommended usage: Office/Call center. Headphone frequency: 50 - 11500 Hz. Weight: 100 g. Product colour: Black