Black & Decker KA900E-GB. Sander type: Belt sander, Product colour: Black, Orange, Motor type: Brushed. Sound power level: 95 dB, Sound pressure level: 84 dB, Vibration level (sanding) : 1.7 m/s². Power plug type: Type G. Width: 200 mm, Depth: 13340000 mm, Height: 145 mm. Package dimensions (WxDxH) : 200 x 145 x 460 mm, Package width: 300 mm, Package depth: 29610000 mm