Lindy MC Switching AC Adapter 5VDC3A 3.5/1.35mm. Purpose: PC, Power supply type: Indoor, Input voltage: 100-240 V. Product colour: Black. Cable length: 1.5 m, Weight: 180 g. Quantity per pack: 1 pc (s)