Veho Muvi HD Pro 3 Titan bodyworn camcorder. Total megapixels: 2 MP, Sensor type: CMOS. Internal storage capacity: 64 GB. Display diagonal: 2.44 cm (0.96") , Display: TFT LCD, Display resolution: 80 x 160 pixels. Camcorder type: Shoulder camcorder. Product colour: Black, International Protection (IP) code: IP67, Protection features: Water resistant